This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pair of cold protection gloves uvex unilite thermo HD, Glove size: 8

Article no.: 094820 8
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application reusable
Glove size 8
Application range All-round
EN 388 3231X
EN 511 12X
Backing material Acrylic / nylon
Coating PVC
Coating variant Full coating
Colour black / orange
Weight 197 g
Protection category Category II
Type of glove Cold protection gloves
Type of product Cold protection gloves

Identification numbers & Classifications

Article number 094820 8
Manufacturer number 6094208

Description

Version:

Uvex unilite thermo HD. Cold protection gloves of acrylic and looped cotton fabric. Fully coated on the back of the hand for better moisture protection and robust PVC coating for better security of grip.

Application:

For windy, cold or wet working conditions.

Standard:

EN 388; EN 511

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart