Pair of butyl rubber gloves Butoject 898, anthracite black EN 374 8

Article no.: 094781
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
73 pieces in stock
  • Glove characteristics: DMF-free
  • Protection class: Schutz gegen bakteriologische Risiken gemäß EN 374
  • EN 374: Type A (BCIKLM)
  • Cut protection class: 1

Description

Version:

Butoject® 898. Highly flexible chemical protection gloves of butyl rubber. Protect against a wide range of extremely hazardous chemicals and gases. Can be combined with chemical protection suits. These gloves satisfy the requirements of electrostatic characteristics of protective gloves to the new standard EN 16350: 2014. Approved to EN 421 (radioactive contamination).
Category III safety gloves.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.