{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | uvex 2 | |
Protection class | S2 | |
Material of protective toe-cap | Composite | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 41 | |
Colour | black/orange | |
Uppers material | High-tech micro-velour | |
Material inner lining | Distance Mesh | |
against water penetration and water absorption | yes | |
Type of product | Safety shoes |
Article number | 092130 41 | |
EAN / GTIN | 4031101609904 |