Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 112300

      Micro drill HSS/E N 0,15 mm GARANT

      Brand: GARANT
      Tool material HSS E PM
      Skaft Parallel shank to h8
      Type N
      No price available

      Micro drill HSS/E N 0,15 mm GARANT

      Subsequent delivery

      Description

      Version:

      Special drill with reinforced shank, high concentricity and precision ground point.

      Application Table

      Alu plastics
      N
      70
      Aluminium (short chipping)
      N
      45
      Alu > 10% Si
      N
      40
      Steel < 500 N/mm²
      P
      40
      Steel < 750 N/mm²
      P
      30
      Steel < 900 N/mm²
      P
      25
      Steel < 1100 N/mm²
      P
      10
      Steel < 1400 N/mm²
      P
      8
      INOX < 900 N/mm²
      M
      12
      INOX > 900 N/mm²
      M
      8
      Ti > 850 N/mm²
      S
      5
      GG(G)
      K
      25
      CuZn
      N
      80
      Uni
       
      Oil
       
      wet maximum