Knurl PM, BL 15°, Knurl ⌀ d1 × knurl width w / pitch: 15X4/0,5mm

Article no.: 290266 15X4/0,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Select article variation and quantity

Knurl ⌀ d1 × knurl width w / pitch (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Knurl type BL 15°
For standard DIN 82
Tool material PM
Knurl bore ⌀ d2 8 mm
Type of product Knurling wheel

Identification numbers & Classifications

Article number 290266 15X4/0,5
EAN / GTIN 4030741249761
Manufacturer number 41011754

Application Table

Alu plastics
N
160
Aluminium (short chipping)
N
110
Steel < 500 N/mm²
P
110
Steel < 750 N/mm²
P
85
Steel < 900 N/mm²
P
65
INOX < 900 N/mm²
M
60
INOX > 900 N/mm²
M
35
CuZn
N
120
Oil
 
wet maximum
 
wet minimum
 

Description

Version:

Wear-resistant powder metal (PM).

Note:

  • Size 21.5×5×8 suitable for Quick tools.
  • Further sizes available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart