Corner turning tool cranked right-hand, similar to DIN 4965 HSS/E 12 mm HOLEX

Article no.: 296750 12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
25 pieces in stock

Select article variation and quantity

Shank square (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank square 12 mm
Tool material HSS E
Overall length 110 mm
Type of product Turning tool

Identification numbers & Classifications

Article number 296750 12
EAN / GTIN 4045197189943
Manufacturer number 296750 12

Description

Version:

All dimensions welded.

Application:

Universally applicable, medium cutting speeds.
HSS/E − On all lathes in one-off and volume production. These turning tools have a high cutting performance and carry a low risk of fracture, even at large cutting depths, interrupted machining, or when cutting high strength materials.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart