This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

eco toolholder right 16/16 mm GARANT

Article no.: 271991 16/16

Select article variation and quantity

Shank size / insert size L (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Eco
Shank size 16 mm
Insert size 16 mm
Application type right-hand
Through-coolant yes
Functional width L4 16 mm
Head length L1 27 mm
Overall length L 74 mm
Insert screw for threading insert 279810 2
Shim 1.5° 272600 1.5
Clamping screw for shim 279824 1
Type of product Boring bar

Identification numbers & Classifications

Article number 271991 16/16
Manufacturer number 271991 16/16

Description

Version:

With internal coolant feed right to the cutting edge. Cooling by means of precision nozzles effectively and efficiently reduces the thermal loading, since the coolant stream is optimally directed between the chip and cutting edge. This results in higher productivity, longer tool life and greater process reliability.

Supplied with:

With shim 1.5°.

Note:

Coolant transfer only in conjunction with GARANT eco-system toolholders No. 317900319886.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart