{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WNMG 080404 | |
Corner radius | 0,4 mm | |
Grade | HB7010-1 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | SM | |
Tolerance | M | |
Cutting depth ap | 0,5 mm - 4 mm | |
Feed f | 0,2 mm/rev. - 0,5 mm/rev. | |
Cutting speed vc main application | 120 m/min - 440 m/min | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number | 252068 HB7010-1 | |
EAN / GTIN | 4045197780331 | |
Manufacturer number | 252068 HB7010-1 |
This article |
Recommendations |
|
---|---|---|
WNMG 080404, Grade: HB7010-1
on request
In stock
123 pieces in stock
14,56 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
397 pieces in stock
13,73 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0,4 mm | 0,4 mm |
Cutting depth ap | 0,5 mm - 4 mm | 0,5 mm - 4 mm |
Grade | HB7010-1 | HB7010-1 |
Chip breaker | SM | SM |
Feed f | 0,2 mm/rev. - 0,5 mm/rev. | 0,2 mm/rev. - 0,5 mm/rev. |
Main application | P | P |
Cutting speed vc main application | 120 m/min - 440 m/min | 120 m/min - 440 m/min |