{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | VCMT 110304 | |
Corner radius | 0,4 mm | |
Grade | HB7010-1 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | SS | |
Tolerance | M | |
Cutting depth ap | 0,2 mm - 1,5 mm | |
Feed f | 0,05 mm/rev. - 0,2 mm/rev. | |
Cutting speed vc main application | 150 m/min - 500 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 261366 HB7010-1 | |
EAN / GTIN | 4045197780836 | |
Manufacturer number | 261366 HB7010-1 |