{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Application range | HART | |
ISO code indexable insert | RNGN 120700 | |
Grade | PT600M | |
Tool material | Ceramic | |
Main application | H | |
Cutting conditions | continuous | |
Chamfer | S02025 | |
Cutting edge version | 0.2 mm×25° | |
Cutting depth ap | 0,2 mm - 0,7 mm | |
Feed f | 0,05 mm/rev. - 0,15 mm/rev. | |
Cutting speed vc main application | 50 m/min - 60 m/min | |
Cutting speed vc secondary application | 30 m/min - 40 m/min | |
Number of changes/inserts | 16 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number | 255870 HART | |
EAN / GTIN | 4960664545957 | |
Manufacturer number | TCV04341 |