Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 270847

      Partial profile insert 55°, internal, left-hand HB 7010 48-16 GARANT

      Brand: GARANT
      Thread type BSW / BSP
      Thread type BSP-LH
      Thread type BSW-LH
      Thread type BSP
      Thread type G-LH
      Thread type G
      Flank angle 55
      No price available

      Partial profile insert 55°, internal, left-hand HB 7010 48-16 GARANT

      Subsequent delivery

      Application Table

      Aluminium (short chipping)
      N
      250
      Alu > 10% Si
      N
      180
      Steel < 500 N/mm²
      P
      150
      Steel < 750 N/mm²
      P
      150
      Steel < 900 N/mm²
      P
      130
      Steel < 1100 N/mm²
      P
      100
      Steel < 1400 N/mm²
      P
      90
      Steel < 55 HRC
      H
      40
      INOX < 900 N/mm²
      M
      100
      INOX > 900 N/mm²
      M
      100
      Ti > 850 N/mm²
      S
      50
      GG(G)
      K
      130
      CuZn
      N
      150
      continuous
       
      wet maximum
       
      dry