Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 270040

      Mini indexable insert for internal copying, right-hand HB 720 7,8 mm GARANT

      Brand: GARANT
      No price available

      Mini indexable insert for internal copying, right-hand HB 720 7,8 mm...

      Subsequent delivery

      Application Table

      Alu plastics
      N
      80
      Aluminium (short chipping)
      N
      80
      Alu > 10% Si
      N
      60
      Steel < 500 N/mm²
      P
      80
      Steel < 750 N/mm²
      P
      80
      Steel < 900 N/mm²
      P
      80
      Steel < 1100 N/mm²
      P
      80
      Steel < 1400 N/mm²
      P
      60
      INOX < 900 N/mm²
      M
      70
      INOX > 900 N/mm²
      M
      50
      Ti > 850 N/mm²
      S
      30
      GG(G)
      K
      60
      CuZn
      N
      80
      continuous
       
      irregular
       
      interrupted
       
      wet maximum