{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grade | HU9315 | |
Slots to standard | DIN 471; DIN 472 | |
Slot width m (H13) | 0,5 mm | |
Blade width w | 0,525 mm | |
tmax | 1,2 mm | |
Corner radius R | 0,05 mm | |
for circlips to DIN 471 / 472 ring thickness | 0,4 mm | |
Number of changes/inserts | 3 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Insert assignment | right-hand | |
Tool material | Carbide | |
Main application | N | |
Cutting conditions | continuous | |
Cutting speed vc main application | 70 mm/min - 280 mm/min | |
Type of product | Indexable insert for grooving |
Article number | 273900 0,5 | |
EAN / GTIN | 4045197768070 | |
Manufacturer number | 273900 0,5 |