{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DCMT11T304 | |
Corner radius | 0,4 mm | |
Grade | CCX | |
Tool material | Cermet | |
Coating | coated | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | PP | |
Tolerance | M | |
Cutting depth ap | 0,1 mm - 1 mm | |
Feed f | 0,05 mm/rev. - 0,3 mm/rev. | |
Cutting speed vc main application | 150 m/min - 370 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260386 CCX | |
EAN / GTIN | 4960664911585 |
This article |
Recommendations |
|
---|---|---|
DC.T 11T304, Grade: CCX
on request
In stock
117 pieces in stock
14,19 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
180 pieces in stock
11,46 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 2 | 2 |
Tool material | Cermet | Cermet |
Cutting conditions | continuous | continuous |
Grade | CCX | CU7010 |
Chip breaker | PP | SS |
Feed f | 0,05 mm/rev. - 0,3 mm/rev. | 0,05 mm/rev. - 0,25 mm/rev. |
Main application | P | P |