{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Minimum ⌀ Dmin | 6,2 mm | |
Overhang L1 | 30 mm | |
Shank ⌀ d | 6 mm | |
Tip centre offset L3 | 2,95 mm | |
maximum cutting depth tmax | 1,75 mm | |
Radius R | 0,2 mm | |
Feed f in steel < 1100 N/mm2 | 0.05 mm/rev. | |
Feed f in stainless steel < 900 N/mm2 | 0.05 mm/rev. | |
Feed f in stainless steel > 900 N/mm2 | 0.05 mm/rev. | |
Type of product | Cutter insert for turning |
Article number | 270278 6,2 | |
EAN / GTIN | 4045197466556 |