{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Micro | |
Minimum ⌀ Dmin | 6,2 mm | |
Overhang L1 | 15 mm | |
Shank ⌀ d | 6 mm | |
Tip centre offset L3 | 2,95 mm | |
maximum cutting depth tmax | 2 mm | |
Radius R | 0,1 mm | |
Type of product | Cutter insert for turning |
Article number | 270365 6,2/1 | |
EAN / GTIN | 4045197467263 | |
Manufacturer number | 270365 6,2/1 |