High feed rate milling cutter MFH mini, with bore, ⌀ D / number of effective cutting edges Z: 40/5mm

Article no.: 221965 40/5
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
3 pieces in stock

Select article variation and quantity

⌀ D / number of effective cutting edges Z (mm) Unit price incl. VAT
  • Milling application: Plunging; Ramping; Circular milling
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 40 mm
Number of cutting edges Z 5
Shank type with bore
Milling application Plunging; Ramping; Circular milling
Through-coolant yes
Machining strategy HPC
⌀ D3 33 mm
maximum cutting depth ap max 1 mm
Overall length Ltot 40 mm
Mounting bore ⌀ 16 mm
Circular interpolation milling ⌀ Dmin 73 mm
Circular interpolation milling ⌀ Dmax 78 mm
Ramping angle αmax 0,55 degrees
Ramping length L for αmax 31,3 mm
suitable indexable insert LOGU 0303..
Insert screw 229713 (8IP; 1.2 Nm)
Setting angle κ 15 degrees
Fz Helix 0,8
Type of product Copy mill

Identification numbers & Classifications

Article number 221965 40/5
EAN / GTIN 4960664811496
Manufacturer number THN08326

Downloads & documents

Compare with similar products

This article


Recommendations


High feed rate milling cutter MFH mini, with bore, ⌀ D / number of effective cutting edges Z: 40/5mm

High feed rate milling cutter MFH mini, with bore, ⌀ D / number of effective cutting edges Z: 40/5mm

on request
In stock
3 pieces in stock
427,32 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
35 pieces in stock
356,50 €
plus VAT at the current rate Prices plus delivery costs
Mounting bore ⌀ 16 mm 16 mm
Setting angle κ 15 degrees 20 degrees
Overall length Ltot 40 mm 40 mm
Cutting edge ⌀ DC 40 mm 40 mm
Circular interpolation milling ⌀ Dmin 73 mm 74 mm
Type of product Copy mill Copy mill
Fz Helix 0,8 0,8

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart