Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 225600

      90° indexable end mill MFWN plain shank 50/3 mm

      Brand: Kyocera
      Through-coolant true
      Milling application End milling
      Milling application Plunging
      Setting angle κ 90
      No price available

      90° indexable end mill MFWN plain shank 50/3 mm

      Subsequent delivery

      Description

      Version:

      Milling cutter with double-sided indexable inserts.
      The combination of approach angle, chip chamber design as well as the geometries and cutting angles of the indexable inserts ensure outstanding metal removal rates, chip clearance, working life, and low cutting forces, and hence high cost-effectiveness.