Light metal spirit level 400 mm

Article no.: 467210 400
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • 5,12 € /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Unknown
on request
In stock
51 pieces in stock

Product details

Technical Data

Error limit in normal position 0,5 mm/m
Error limit for overhead measurement 0,75 mm/m
Length 400 mm
Type of product Spirit level

Identification numbers & Classifications

Article number 467210 400
EAN / GTIN 4005069152253

Description

Version:

Body of rectangular profile. Unbreakable Perspex vials. Specially corrosion-resistant light metal alloy.
Two flat and parallel milled measuring faces. End caps of rubber prevent slipping when marking out.