Humidity and temperature measuring tool 608H1

Article no.: 474050 608H1
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

In stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

‌Article no of the battery / rechargeable battery fitted 081561 6LR61
Temperature measurement range 0 °C - 50 °C
Relative humidity measurement range 10 % - 95 %
Measuring range dew point td -20 °C - 50 °C
Resolution temperature (0 − 50 °C) 0,1 °C
Error limit dew point td ±0.5 (at 25 °C) °C
Error limit relative humidity 3 %
Power supply Battery-powered
‌Number of batteries contained 1
Width 111 mm
Height 90 mm
Depth 40 mm
Type of product Temperature and humidity measuring device

Identification & Classification

Article number 474050 608H1
Copy
EAN / GTIN 4029547000324
Copy
Manufacturer number 0560 6081
Copy
Manufacturer/responsible person Testo SE & Co. KGaA, Celciusstraße 2, 79822 TITISEE-NEUSTADT, Deutschland, www.testo.de

Description

Version:

For exact determination of humidity, temperature, and dew point. Insensitive to condensation, maintenance-free. Min / max display with Reset function. Can be used free-standing or hung up.

Application:

Ideal for monitoring room air conditioning.

Supplied with:

Supplied with battery No. 081561 size 6LR61 and calibration certificate.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Sign in to your Account

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart