Flat try square, galvanised 100X70 mm HOLEX

Article no.: 456200 100X70
plus VAT at the current rate Prices plus delivery costs
on request
In stock
57 pieces in stock

Select article variation and quantity

Stock length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length of long arm 100 mm
Length of short arm 70 mm
Shank cross-section 20×5 mm
Material Steel
Surface galvanised
Type of product Workshop square

Identification numbers & Classifications

Article number 456200 100X70
EAN / GTIN 4045197662910
Manufacturer number 456200 100X70

Description

Version:

Made of steel. Surface galvanised. Test faces and other faces precision ground.

Application:

For simple alignment and marking work in fitting shops, tinsmithing shops etc.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart