{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Optics system | Greenough with Fusion Optics™ technology | |
Lighting | Leica LED2000 | |
Magnification (x-times) | 6,1 - 55 | |
Zoom | 9:1 | |
Field of vision ⌀ | 37,7 mm | |
Angle of view | 35 degrees | |
Brightness of incident light | 15.500 lx | |
Colour temperature of incident light | 6.500 K | |
Working distance | 122 mm | |
Depth of focus | 13,7 mm | |
Type of product | Stereo microscope |
Article number | 491764 S9I | |
EAN / GTIN | 7630003590708 | |
Manufacturer number | 10491764S9I |