This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Sine bar 100 mm HOLEX

Article no.: 483000
  • Standard: DIN 2273
  • all parts: hardened

Description

Version:

Through hardened and precision ground, with end stop for securing the component against slipping.

Application:

For precise checking and setting of angles using gauge blocks on the sine principle. (Gauge blocks see No. 480200481310).
Supplied with a conversion table of degrees / minutes into mm (e.g. - in order to obtain an angle of 10°, - gauge blocks of 17.365 mm in height have to be placed under one roller of the sine bar).