BSPF &No Go& ring gauge G1/8

Article no.: 486250 G1/8
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • 5,12 € /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Unknown
  • 22,54 € /pcs.
  • 49,22 € /pcs.
on request
In stock
16 pieces in stock

Product details

Technical Data

Standard DIN 228
Type of gauge “No Go” gauge
Tolerance zone A
Tolerance class A
Thread type G
Thread G1/8
Thread ⌀ 9,73 mm
Threads per inch 28
Type of product Thread “No Go” ring gauge

Identification numbers & Classifications

Article number 486250 G1/8
EAN / GTIN 2050001036292

Description

Version:

Plug thread gauges to DIN EN ISO 228-2. Ring thread gauges tolerance class A.
“No Go” gauges marked red.

Standard:

DIN EN ISO 228

Note:

Thread gauges for other diameters available on request.
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
    Threads (in) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart