This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Digital workshop caliper 1500 mm HOLEX

Article no.: 415530 1500

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Works standard
  • all parts: hardened
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Works standard
Measuring range 0 mm - 1.500 mm
Scale divisions 0,01 mm
Error limit 0,1 mm
Jaw length 150 mm
Internal jaw ⌀ 20 mm
Measurement technology digital
all parts hardened
Weight 2 kg
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product Workshop calipers

Identification numbers & Classifications

Article number 415530 1500
Manufacturer number 415530 1500

Description

Version:

Easy-to-read display. Optimum guidance and sliding characteristics due to double Vee guides. Stainless steel jaws, precision ground. The left-hand measurement jaw is moveable.
With Sylvac electronics.

Supplied with:

Manufacturer’s test certificate. Up to size 1000 including plastic wallet, from size 1500 sturdy transport packaging.
1 battery No. 081560 size CR2032

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart