{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | ISO 13385 | |
Measuring range | 0 mm - 150 mm | |
Scale divisions | 0,01 mm | |
Scale divisions | 0,0005 in | |
Reversible reading | mm / inch | |
Measurement deviation E MPE | ±0.03 mm | |
Depth gauge available | yes | |
Depth gauge | rectangular 3.7×1.3 | |
IP Index of Protection | IP 67 | |
Jaw length | 40 mm | |
Measured value saving | MAHR reference-lock system | |
Measurement technology | digital | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | Universal calipers |
Article number | 412733 150 | |
EAN / GTIN | 4059192002442 | |
Manufacturer number | 4103302 |
This article |
Recommendations |
|
---|---|---|
Digital caliper to IP67 150 mm
on request
In stock
160 pieces in stock
224,83 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1.619 pieces in stock
132,83 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Scale divisions | 0,01 mm | 0,01 mm |
Reversible reading | mm / inch | mm / inch |
all parts | hardened | hardened |
Power supply | Battery-powered | Battery-powered |
Material | Stainless steel, INOX | Stainless steel, INOX |
Measurement technology | digital | digital |
Type of product | Universal calipers | Universal calipers |