Transmitter

Article no.: 498985
from 
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Description

Version:

The Bobe system allows wireless transmission of measured data to the PC at the press of a button.
Transmitters without external antennas. Range 10 − 15 m. Very small size. Size suffix E: With data button on the transmitter.

Note:

Other transmitters for other measuring tools and measuring devices from GARANT, Mahr, Mitutoyo, Kröplin, Tesa, Sylvac, etc. are available on request.
When ordering the transmitter and receiver please specify the required frequency. Available frequencies: 433.920 MHz 434.075 MHz 434.600 MHz 434.700 MHz 868.300 MHz 868.6625 MHz 869.2125 MHz 869.2750 MHz 869.3625 MHz 869.750 MHz 869.800 MHz 869.9250 MHz