Fine thread &Go& ring gauge 6g 8X0,5

Article no.: 486110
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
46 pieces in stock

Description

Version:

The ground first thread lead chamfer (from 1 mm pitch) removes contamination in the component and prevents premature fracture of the first full thread lead chamfer.
Design to DIN 2279 − 2299.

Application:

For metric ISO fine threads, right-hand DIN 13.

Standard:

Tolerances and dimensions to DIN ISO 1502.

Note:

Thread gauges for threads with other pitches, Whitworth, trapezoidal, round, UNC, UNF, and NPT threads as well as left-hand threads available on request.
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
    M × pitch Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart