Smooth rolling roller, convex, Roll ⌀: 10mm

Article no.: 291445 10
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock

Select article variation and quantity

Roll ⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Roll ⌀ 10 mm
Tool material HSS
Roller width 4 mm
Roller hole ⌀ 4 mm
Roughness value 1 µm
Shape convex
Type RRE
Type of product Smooth rolling tool

Identification & Classification

Article number 291445 10
Copy
EAN / GTIN 4030741390135
Copy
Manufacturer number 41020527
Copy
Manufacturer/responsible person Hommel + Keller Präzisionswerkzeuge GmbH, Nagelsee 6, 78554 ALDINGEN, Deutschland, www.hommel-keller.de

Description

Version:

Convex HSS smooth rolling rollers – type RRE.
Ground and polished (Rz = 1 µm).

Advantage:

  • Improved surface quality.
  • Hardening of surfaces.
  • Reduction of process time.

Application:

For smooth rolling of cylindrical workpieces.

Suitable for:

Knurl forming tool: No. 290000; 290001

Downloads & documents

Direct purchase

Add articles directly to the cart:

Sign in to your Account

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart