simturn AX grooving insert, left-hand 4,2/1 mm

Article no.: 270619 4,2/1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
  • Through-coolant: no

Product details

Technical Data

Manufacturer's designation AGWUX800
for bores from ⌀ Dmin 4,2 mm
Usable length 15,2 mm
⌀ D 4 mm
Through-coolant no
f 1,95 mm
max. groove depth tmax 0,8 mm
Groove width w 1 mm
Type of product Cutter insert for turning

Identification numbers & Classifications

Article number 270619 4,2/1
EAN / GTIN 2050002066663
Manufacturer number A04.0100.15.42GL X800

Application Table

Aluminium (short chipping)
N
400
Alu > 10% Si
N
240
Steel < 500 N/mm²
P
180
Steel < 900 N/mm²
P
130
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
70
Ti > 850 N/mm²
S
40
GG(G)
K
110
CuZn
N
210
continuous
 
irregular
 
wet maximum
 

Description

Version:

No corner radius (sharp-edged).
Coating: X800 (successor to coating GN39)
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
    ⌀ Dmin / w (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart