simturn AX grooving insert, full radius right-hand 7,2/1 mm

Article no.: 270629 7,2/1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock

Product details

Technical Data

Manufacturer's designation AMUAX800
for bores from ⌀ Dmin 7,2 mm
Usable length 30,5 mm
⌀ D 7 mm
Radius R 0,5 mm
f 3,45 mm
max. groove depth tmax 2,5 mm
Groove width w 1 mm
Type of product Cutter insert for turning

Identification numbers & Classifications

Article number 270629 7,2/1
EAN / GTIN 2050002066939
Manufacturer number A07.0100.30.72VR X800

Application Table

Aluminium (short chipping)
N
400
Alu > 10% Si
N
240
Steel < 500 N/mm²
P
180
Steel < 900 N/mm²
P
130
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
70
Ti > 850 N/mm²
S
40
GG(G)
K
110
CuZn
N
210
continuous
 
irregular
 
wet maximum
 

Description

Version:

Coating: X800 (successor to coating GN39)