{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | AFNYX800 | |
for bores from ⌀ Dmin | 6,2 mm | |
Usable length | 25,4 mm | |
⌀ D | 6 mm | |
Radius R | 0,5 mm | |
f | 2,95 mm | |
max. groove depth tmax | 1,8 mm | |
Groove width w | 1 mm | |
Type of product | Cutter insert for turning |
Article number | 270635 6,2/1 | |
EAN / GTIN | 2050002067011 | |
Manufacturer number | A06.0100.25.62VL X800 |