simturn AX grooving insert, full radius left-hand 5,2/1 mm

Article no.: 270633 5,2/1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock

Product details

Technical Data

Manufacturer's designation AMKUX800
for bores from ⌀ Dmin 5,2 mm
Usable length 20,3 mm
⌀ D 5 mm
Radius R 0,5 mm
f 2,45 mm
max. groove depth tmax 1 mm
Groove width w 1 mm
Type of product Cutter insert for turning

Identification numbers & Classifications

Article number 270633 5,2/1
EAN / GTIN 2050002066977
Manufacturer number A05.0100.20.52VL X800

Application Table

Aluminium (short chipping)
N
400
Alu > 10% Si
N
240
Steel < 500 N/mm²
P
180
Steel < 900 N/mm²
P
130
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
70
Ti > 850 N/mm²
S
40
GG(G)
K
110
CuZn
N
210
continuous
 
irregular
 
wet maximum
 

Description

Version:

Coating: X800 (successor to coating GN39)