simturn AX axial grooving insert, right-hand 3/4 mm

Article no.: 270639 3/4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
22 pieces in stock
  • Through-coolant: no

Product details

Technical Data

Manufacturer's designation A2U4X800
⌀ D 4 mm
⌀ D1 3 mm
⌀ D2 4 mm
Through-coolant no
f 2,2 mm
max. groove depth tmax 1,6 mm
Groove width w 0,5 mm
Type of product Cutter insert for turning

Identification numbers & Classifications

Article number 270639 3/4
EAN / GTIN 2050002067073
Manufacturer number A04.34.0050.13.00AGR X800

Application Table

Aluminium (short chipping)
N
400
Alu > 10% Si
N
240
Steel < 500 N/mm²
P
180
Steel < 900 N/mm²
P
130
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
70
Ti > 850 N/mm²
S
40
GG(G)
K
110
CuZn
N
210
continuous
 
irregular
 
wet maximum
 

Description

Version:

Coating: X800 (successor to coating GN39)

Attention:

Larger groove diameters can be achieved without modifications.
D1 = Dmin internal diameter.
D2 = Dmin external diameter.

Downloads & documents

Suitable products

Tool holders