simturn AX Center Line boring-out insert, left-hand 3,2 mm

Article no.: 270517 3,2
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
  • Through-coolant: no

Product details

Technical Data

Manufacturer's designation ADEUX800
for bores from ⌀ Dmin 3,2 mm
Usable length 20,3 mm
⌀ D 4 mm
Through-coolant no
Radius R 0,15 mm
f 1,95 mm
max. groove depth tmax 0,2 mm
Type of product Cutter insert for turning

Identification numbers & Classifications

Article number 270517 3,2
EAN / GTIN 2050002064850
Manufacturer number A04.1C15.20.32.15YL X800

Application Table

Aluminium (short chipping)
N
400
Alu > 10% Si
N
240
Steel < 500 N/mm²
P
180
Steel < 900 N/mm²
P
130
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
70
Ti > 850 N/mm²
S
40
GG(G)
K
110
CuZn
N
210
continuous
 
irregular
 
wet maximum
 

Description

Version:

Coating: X800 (successor to coating GN39)