Screw-on toolholder right-hand 40/16HP mm

Article no.: 320115 40/16HP
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock
  • Arbor standard: ISO 12164-3
  • Through-coolant: yes

Product details

Technical Data

Shank ⌀ 40 mm
Insert size 16HP
Adapter HSK-T
Application type right-hand
Arbor standard ISO 12164-3
Through-coolant yes
Overhang dimension A 55 mm
Axis tip distance f 27 mm
suitable indexable insert 16E..
Shank type Hollow shank taper
Type of product Boring bar

Identification numbers & Classifications

Article number 320115 40/16HP
EAN / GTIN 2050002062979
Manufacturer number TOP52GR33,5

Description

Note:

Order the suitable HP nozzle No. 320001 separately. Spare parts No.320610320626 can be found in the spare parts list.
PSC clamping stud on request.