{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 8 mm | |
Insert size | 7 mm | |
Application type | left-hand | |
Standard | Works standard | |
Through-coolant | no | |
ISO code toolholder | SVLCR/L 0808D07 | |
suitable indexable insert | VC.. 0702.. | |
Functional width L4 | 10 mm | |
Head length L1 | 15 mm | |
Overall length L | 60 mm | |
Pack of insert screws | 269028 27 | |
Setting angle κ | 107,5 degrees | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 261307 8/07 | |
EAN / GTIN | 4045197948342 | |
Manufacturer number | 261307 8/07 |