{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Mute | |
Application type | right-hand | |
System | GL | |
Through-coolant | yes | |
Cutting point / joint | 16 mm | |
ISO code cutting head | SCLCR | |
suitable indexable insert | CC.. 0602.. | |
Approach angle | 95 degrees | |
Minimum pre-drill ⌀ Dmin | 20 mm | |
Centre offset L3 | 11 mm | |
Overall length L | 15,4 mm | |
Insert screw | 269028 38 | |
Type of product | Cutting head |
Article number | 264830 GL/10 | |
EAN / GTIN | 4062406231439 |