Clamping toolholder right 25/16 mm GARANT

Article no.: 251406 25/16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
87 pieces in stock
  • Standard: Works standard
  • Through-coolant: no

Product details

Technical Data

Shank size 25 mm
Insert size 16 mm
Application type right-hand
Standard Works standard
Through-coolant no
ISO code toolholder MTJNR/L 2525M16
suitable indexable insert TN.. 1604..
Functional width L4 32 mm
Head length L1 36 mm
Overall length L 150 mm
Screw set 259023 2
Shim 259031 32
Clamping claw 259038 14
Pin 259049 6
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 251406 25/16
EAN / GTIN 4045197650900

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart