{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | ZCMX 10T304 | |
Corner radius | 0,4 mm | |
Grade | HBZ025 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | continuous | |
Cutting depth ap | 0,4 mm - 2 mm | |
Feed rate f when turning | 0,1 mm - 0,3 mm | |
Feed rate f when drilling | 0,03 mm - 0,12 mm | |
Cutting speed vc main application | 90 m/min - 210 m/min | |
suitable for tool dia. Dc | 20 mm | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 268433 HBZ025 | |
EAN / GTIN | 4062406770099 |