Indexable insert for turning DNMG 150604, for medium machining

Article no.: 250760 HB7010-2
New product
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
1.019 pieces in stock

Select article variation and quantity

Grade Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DNMG 150604
Corner radius 0,4 mm
Type HB7010-2
Tool material Carbide
Main application P
Cutting conditions continuous
Chip breaker SM
Tolerance M
Cutting depth ap 0,3 mm - 4 mm
Feed f 0,2 mm/rev. - 0,5 mm/rev.
Cutting speed vc main application 140 m/min - 440 m/min
Number of changes/inserts 4
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification & Classification

Article number 250760 HB7010-2
EAN / GTIN 4069515017046
Manufacturer number 250760 HB7010-2