CNMM 190612 CA515

Article no.: 250503 CA515
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
36 pieces in stock

Product details

Technical Data

ISO code indexable insert CNMM 190612
Corner radius 1,2 mm
Grade CA515
Tool material Carbide
Main application P
Cutting conditions continuous
Chip breaker PX
Cutting depth ap 1 mm - 11 mm
Feed f 0,25 mm/rev. - 0,9 mm/rev.
Cutting speed vc main application 70 m/min - 430 m/min
Number of changes/inserts 4
Finishing/roughing assignment Roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250503 CA515
EAN / GTIN 4960664675715
Manufacturer number TAB01246

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
wet maximum
 

Downloads & documents

Suitable products

Tool holders
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
    Grade Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart