{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| for bores from ⌀ Dmin | 6 mm | |
| Usable length | 35 mm | |
| Through-coolant | yes | |
| Shank ⌀ d | 8 mm | |
| Radius R | 0,2 mm | |
| f | 2,75 mm | |
| a | 5,7 mm | |
| maximum cutting depth ap max | 0,5 mm | |
| max. groove depth tmax | 1,8 mm | |
| Suitable toolholder No. 240100 | 12/8; 16/8 | |
| Feed f in steel < 500 N/mm2 | 0,02 mm/rev. | |
| Type of product | Cutter insert for turning |
| Article number | 240130 6 | |
| EAN / GTIN | 4047109071315 | |
| Manufacturer number | H51 62350.0282 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Deutschland, www.kometgroup.com |