GARANT Master Turn boring bar, steel spiral flutes 10/11 mm

Article no.: 260933 10/11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
  • Boring depth up to: 3×D
  • Standard: DIN 8024
  • Through-coolant: yes

Product details

Technical Data

Series GARANT Master
Shank ⌀ Ds 10 mm
Insert size 11 mm
Application type left-hand
Boring depth up to 3×D
Standard DIN 8024
Through-coolant yes
ISO code toolholder A10K STFCR/L11
Setting angle κ 90 degrees
suitable indexable insert TC.. 1102..
Minimum pre-drill ⌀ Dmin 12 mm
Centre offset L3 6,2 mm
Clamping height L2 9 mm
Head length L1 22 mm
Overall length L 125 mm
Pack of insert screws 269028 7
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260933 10/11
EAN / GTIN 4062406711023

Downloads & documents

Suitable products

Accessories

Inserts

From the same series "GARANT Master" View all