GARANT Master Mute boring bar 12/11 mm

Article no.: 260920 12/11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
  • Standard: DIN 8024
  • Vibration: damped
  • Through-coolant: yes

Product details

Technical Data

Series Master Mute
Shank ⌀ Ds 12 mm
Insert size 11 mm
Application type right-hand
Standard DIN 8024
Vibration damped
Through-coolant yes
ISO code toolholder A12X STFCR/L11
Setting angle κ 90 degrees
suitable indexable insert TC.. 1102..
Minimum pre-drill ⌀ Dmin 16 mm
Centre offset L3 9 mm
non-clamping range S 72 mm
Overall length L 120 mm
Overhang L1 60 mm
Pack of insert screws 269028 38
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260920 12/11
EAN / GTIN 4067263623120

Description

Version:

Round shank without clamping face.

Note:

Do not clamp on the area marked S!

Downloads & documents

Suitable products

Accessories

Inserts
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
    Shank ⌀ / insert size (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart