This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Character segment Character height 2 mm J

Article no.: 291910 J

Product details

Technical Data

Character J
Character height 2 mm
Labelling rollers ⌀ 45 mm
Type of product Character segment

Identification numbers & Classifications

Article number 291910 J
Manufacturer number 82002245

Description

Version:

Return spring system with replaceable segments.

Suitable for:

Labelling tool No. 291900.

Recommendation:

Optionally, for secure storage of interchangeable segments/character sets, article No. 291990_box can be ordered.

Note:

Fitting at least 26 segments possible.
The maximum number depends on the respective character width.
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
    Symbol Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart