ECO cut knurling tool universal 20 mm

Article no.: 290242 20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
  • Cutting direction: left-hand and right-hand
  • for knurl profile: RGE30° 2×AA; RGE45° BL/BR15°

Product details

Technical Data

Cutting direction left-hand and right-hand
for knurl profile RGE30° 2×AA; RGE45° BL/BR15°
for knurl ⌀ d1 25 mm
for knurl width w 6 mm
for knurl bore ⌀ d2 8 mm
Working range 10 mm - 250 mm
Carbide sleeve, cover disc, screw 299920 9
Type of product Self-centering knurling tool

Identification numbers & Classifications

Article number 290242 20
EAN / GTIN 4030741949432
Manufacturer number 31000013

Description

Version:

Grub screws in the shank for clearance angle correction.
Modular design: Can be used universally as right-hand or left-hand version. Adjustment of the production ⌀ using a scale.

Downloads & documents

Suitable products

Accessories