Parting-off tool Steel, neutral, Blade height h5 / groove width w: 19/1,5mm

Article no.: 273552 19/1,5
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
42 pieces in stock

Select article variation and quantity

Blade height h5 / groove width w (mm) Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: no
  • System key: yes
  • axial grooving possible: false

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade height h5 19 mm
Application type neutral
Through-coolant no
System key yes
for maximum workpiece ⌀ 32 mm
Overall length L 86 mm
axial grooving possible no
Groove width w 1.5 mm
Type of product Parting-off tool

Identification & Classification

Article number 273552 19/1,5
EAN / GTIN 4062406373610
Manufacturer number 273552 19/1,5
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Suitable for:

Toolholder No. 273984274000 or No. 319132; 319133 (VDI toolholder).

Attention:

Please order the assembly key No. 279940 separately.

Downloads & documents

Suitable products