This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

45° turning/chamfering insert, internal left-hand 6,2 mm GARANT

Article no.: 270398 6,2

Product details

Technical Data

Minimum ⌀ Dmin 6,2 mm
Overhang L1 25 mm
Shank ⌀ d 6 mm
Tip centre offset L3 2,95 mm
maximum cutting depth tmax 1,75 mm
Radius R 0,2 mm
Type of product Cutter insert for turning

Identification numbers & Classifications

Article number 270398 6,2

Application Table

Alu plastics
N
250
Aluminium (short chipping)
N
200
Alu > 10% Si
N
200
Steel < 500 N/mm²
P
160
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
150
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
60
Steel < 55 HRC
H
30
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
60
Ti > 850 N/mm²
S
30
GG(G)
K
90
CuZn
N
150
continuous
 
irregular
 
interrupted
 
wet maximum
 

Description

Application:

For cutter holder No. 270200270204.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart