• The item cannot be ordered due to missing prices.

Screw-on toolholder with fixed 1.5° inclination angle, left-hand, Shank size / insert size L: 8/11mm

Article no.: 271996 8/11

Select article variation and quantity

Shank size / insert size L (mm) Price per Piece (incl. VAT)

Availability

  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 8 mm
Insert size 11 mm
Application type left-hand
Through-coolant no
Functional width L4 8 mm
Head length L1 17,5 mm
Overall length L 136,4 mm
Clamping screw 279810 4
Inclination angle 1,5 degrees
Type of product Boring bar

Identification & Classification

Article number 271996 8/11
EAN / GTIN 4045197954749
Manufacturer number 271996 8/11
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Downloads & documents

Suitable products